Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595529
Zoro # G1755349
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.29 mm
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595529
- Zoro # G1755349
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.29 mm |
Shank Dia. | 6.00 mm |
Overall Length | 70.00 mm |
Flute Length | 26.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 5.29mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.2083 |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Coolant Through | No |
List Number | 1100 |
Grade | General Purpose |
Point Type | Four Facet Point |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 5.29 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2083
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Drift Pin, Barrel, 11/16 x 8, Nonsparking (D-5)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- BON TOOL Bon 21-468 Lifting Tong With Rubber (21-468)
- KRAFT TOOL Elite Series Blue Ste, 7"x6"x6" 3/8"R (CFE585K)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666020)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- OSG Screw Machine Drill Bit, 0.87 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595087)
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- M.A. FORD Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20650000)
- Osg Screw Machine Length Drill Bits