Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-3126
Zoro # G1784365
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP253-3126
- Zoro # G1784365
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 41.00 mm |
Maximum Drilling Depth | 41.00 mm |
Sizes Included | 7.94mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 38.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58911)
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2500)
- OSG Screw Machine Drill Bit, 9/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2811)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- OSG Screw Machine Drill Bit, 1/2 in Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6162711)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- Osg Screw Machine Length Drill Bits