Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 5.01 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595501
Zoro # G1755595
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 5.01 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.1972
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595501
- Zoro # G1755595
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.01 mm |
Shank Dia. | 6.00 mm |
Overall Length | 70.00 mm |
Flute Length | 26.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 5.01mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Decimal Equivalent | 0.1972 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
List Number | 1100 |
Coolant Through | No |
Grade | General Purpose |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 5.01 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1972
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Level, Aluminum, 78 in L, 3 Vials (37478)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 31/64 (C18120)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----4P7B-22)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859536611)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6496)
- OSG Screw Machine Drill Bit, 9.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599095)
- OSG Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691130)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1693)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50895)
- Osg Screw Machine Length Drill Bits