Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 4.90 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8690490
Zoro # G0596799
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1929
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8690490
- Zoro # G0596799
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.90 mm |
Shank Dia. | 5 mm |
Overall Length | 80.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1929
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- EAZYPOWER Scroll Saw Blade, Pinned, 9.5 TPI, PK6 (82927)
- THE BRUSH MAN Roofers Deep Hook Blade Dispenser, 100PK (BLADE-DEEP DISP)
- MILESCRAFT 8" Face Clamp for Woodworking (4003)
- OSG Screw Machine Drill Bit, 14.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61641)
- OSG Screw Machine Drill Bit, 15.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61655)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2189)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- WESTWARD Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUY2)
- Osg Drill Bits