Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #45 Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish
Mfr # 11515915
Zoro # G1762470
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0820
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 11515915
- Zoro # G1762470
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #45 |
Shank Dia. | 3 mm |
Overall Length | 44.00 mm |
Flute Length | 12.00 mm |
Maximum Drilling Depth | 12.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | #45 |
Depth x Dia. Ratio | 3xD |
Shank Length | 32.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.014mm |
Description
Screw Machine Drill Bit, Drill Bit Size #45, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0820
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- MILWAUKEE TOOL 3" 14 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5190)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11542715)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, 14.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691420)
- OSG Screw Machine Drill Bit, 15.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61650)
- OSG Screw Machine Drill Bit, 3.26 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595326)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- Osg Drill Bits