Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595415
Zoro # G1756487
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 4.15 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.1634
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595415
- Zoro # G1756487
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.15 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 22.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 4.15mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 120 Degrees |
Decimal Equivalent | 0.1634 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Coolant Through | No |
List Number | 1100 |
Grade | General Purpose |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 4.15 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1634
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.75"L, Steel (GN4C----B7---21)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2343)
- OSG Screw Machine Drill Bit, #2 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10221005)
- OSG Screw Machine Drill Bit, 6.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859567511)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- OSG Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (8665480)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49212)
- Osg Screw Machine Length Drill Bits