Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 4.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8690400
Zoro # G0622988
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1575
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8690400
- Zoro # G0622988
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Shank Dia. | 4 mm |
Overall Length | 74.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1575
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Up Spiral Bit, 1/8" dia. (75-100)
- STANLEY Nut Driver Set, 7 Pieces, Metric, Solid (62-546)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- OSG Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599127)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- COBRA CARBIDE Screw Machine Length Uncoated, Flute Length: 17 mm (35078)
- Osg Drill Bits