Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6153811
Zoro # G1757211
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1496
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 6153811
- Zoro # G1757211
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.80 mm |
Shank Dia. | 4.00 mm |
Overall Length | 54.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 3.80mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1496
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- MITUTOYO Micrometer, Head (151-271)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- OSG Screw Machine Drill, Taper, 1/8 in. (17517311)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (630049911)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 15.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61655)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595119)
- ROCKY MOUNTAIN TWIST Rmt 127 Cob Tialn S-Machine G (95007056)
- Osg Screw Machine Length Drill Bits