Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595282
Zoro # G5546861
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1110
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595282
- Zoro # G5546861
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #34 |
Shank Dia. | 3 mm |
Overall Length | 48.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | #34 |
Flute Length | 16.00 mm |
Depth x Dia. Ratio | 3xD |
Maximum Drilling Depth | 16.00 mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Description
Screw Machine Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1110
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x2"x4-1/2" (C30838)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- DIABLO BLADE LAM/NON-FRRS10""84T (D1084L)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-5/16" (33mm) (FCH0156-G)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- OSG Screw Machine Drill Bit, #33 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595287)
- OSG Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595595)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (8650100)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- CLEVELAND Screw Machine Drill Bit, 12.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14818)
- Osg Drill Bits