Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595332
Zoro # G1757360
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1307
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595332
- Zoro # G1757360
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.32 mm |
Sizes Included | 3.32mm |
Flute Length | 18.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.1307 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Grade | General Purpose |
List Number | 1100 |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Point Type | Four Facet Point |
Coolant Through | No |
Cutting Direction | Right Hand |
Series | EX-SUS-Gold |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 3.32 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1307
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Shallow Socket Set - SAE 12-Pt (752052X)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- XCELITE 1/8" 2" Round (R181N)
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- OSG Screw Machine Drill Bit, 3.31 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595331)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50887)
- Osg Drill Bits