Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.31 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595331
Zoro # G1757379
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1303
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595331
- Zoro # G1757379
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.31 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 18.00 mm |
Sizes Included | 3.31mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.1303 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Point Type | Four Facet Point |
Coolant Through | No |
List Number | 1100 |
Grade | General Purpose |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 3.31 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1303
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Blacksmith Tongs, 300mm (233-300)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408098)
- WIHA System 4 Precision Interchangeable Bit Set, Torx, Slotted, Phillips, Hex Inch, 27Pc In Compact Box (75992)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5257F)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3425)
- OSG Screw Machine Drill Bit, 14.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661450)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4374)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- Osg Screw Machine Length Drill Bits