Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #33 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595287
Zoro # G5772304
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1130
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8595287
- Zoro # G5772304
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #33 |
Shank Dia. | 3 mm |
Overall Length | 48.00 mm |
Flute Length | 16.00 mm |
Sizes Included | #33 |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 32.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.014mm |
Maximum Drilling Depth | 16.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #33, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1130
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. Countersink Pilot (12960)
- WESTWARD Roll Pin Punch, 1/4 In Tip, 6 7/16 In L (2AJG3)
- STARRETT Outside Micrometer, 3 to 4" Range (T444.1XRL-4)
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61530)
- OSG Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-2571)
- OSG Screw Machine Drill Bit, 0.75 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595075)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859536611)
- OSG Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (11534815)
- Osg Drill Bits