Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.29 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 859532911
Zoro # G1757388
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.1295
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 859532911
- Zoro # G1757388
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.29 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Flute Length | 18.00 mm |
Sizes Included | 3.29mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.1295 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel |
Grade | General Purpose |
Coolant Through | No |
List Number | 1100 |
Point Type | Four Facet Point |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 3.29 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1295
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-19MM)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, 1.30mm-2.98mm (102201350)
- ELESA Threaded stud, EBK.50 p-5/16-18x3/4-C1 (EBK-p-SOFT (inch sizes))
- OSG Screw Machine Drill Bit, 3.66 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859536611)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6563)
- OSG Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608159)
- OSG Screw Machine Drill Bit, 1.00 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151011)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15080)
- Osg Screw Machine Length Drill Bits