Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599032
Zoro # G1771205
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1260
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 9599032
- Zoro # G1771205
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Shank Dia. | 4 mm |
Overall Length | 50.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 18.00 mm |
Sizes Included | 3.20mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1260
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Back Flat (101039)
- CRESCENT 1/2" Drive 12 Point Standard Metric Socket 22mm (CDS82N)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Flex Head Ratcheting Combination SAE Wrench Set (9700)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-3425)
- OSG Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520039012)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- OSG Screw Machine Drill Bit, 3.29 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859532911)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48230)
- Osg Drill Bits