Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-1248
Zoro # G1784995
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1248
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP253-1248
- Zoro # G1784995
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.17 mm |
Shank Dia. | 6 mm |
Overall Length | 62.00 mm |
Flute Length | 20.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 3.17mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.1248 |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
Application | For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC |
Coolant Through | No |
Grade | General Purpose |
List Number | HP253 |
Point Type | R Thinning |
Series | HY-PRO(R) CARB |
Coolant Fed | Non-Coolant Through |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 3.17 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1248
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket Slotted 1.6x10 60mm 3/8 Sq. Drive (3006-10)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1723208)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 3/16 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (630018611)
- OSG Screw Machine Drill Bit, 25/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520039012)
- OSG Screw Machine Drill Bit, 3.32 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595332)
- OSG Screw Machine Drill Bit, 5/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-6248)
- Osg Screw Machine Length Drill Bits