Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3/16 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 630018611
Zoro # G0603823
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 630018611
- Zoro # G0603823
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 4.8 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 38.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco Nylon Plastic Adjustable Lever w/ Steel Components - M8 x 40mm Stud (8N40F34K)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated Drill Bit Set -14 pc (48-89-0011)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- MICRO 100 Carbide Radial Profiling Right Hand, AlTiN Coated (PR8-360750X)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, 18.64 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520073312)
- OSG Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2008)
- OSG Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61810)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- CHICAGO-LATROBE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50874)
- Osg Drill Bits