Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595476
Zoro # G2937426
product price: $31.89
/ea
$31.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1875
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595476
- Zoro # G2937426
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3/16 in |
Shank Dia. | 6 mm |
Overall Length | 70.00 mm |
Flute Length | 26.00 mm |
Maximum Drilling Depth | 26.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 44.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPB 19-180 RT DS)
- TE-CO Step Block Kit, 25mm Thick Step Blocks (20801M)
- ROBERTS Linoleum Roller, 75 Lb (10-950)
- WESTWARD Putty Knife, Stiff, 1-1/4", Carbon Steel (13A670)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- WESTWARD Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVX2)
- Osg Drill Bits