Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61810
Zoro # G1752451
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 1.2205
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 61810
- Zoro # G1752451
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 31.00 mm |
Shank Dia. | 32 mm |
Overall Length | 167.00 mm |
Flute Length | 87.00 mm |
Maximum Drilling Depth | 87.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13 |
Depth x Dia. Ratio | 3xD |
Shank Length | 80.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.039mm |
Description
Screw Machine Drill Bit, Drill Bit Size 31.00 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 1.2205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short (15055)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM9X2)
- BETA Combination Wrench, Metric, 17mm Size (000420317)
- VERMONT GAGE Pin Gage, Plus, 0.405 In, Black (911140500)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691050)
- OSG Screw Machine Drill Bit, 9/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2811)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- OSG Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599030)
- ZORO SELECT Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-105000A)
- Osg Drill Bits