Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8690300
Zoro # G0622863
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1181
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8690300
- Zoro # G0622863
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3 mm |
Overall Length | 66.00 mm |
Flute Length | 18.00 mm |
Maximum Drilling Depth | 18.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 54.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1181
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL 36" x 24" Industrial Tool Cart (ITC363724)
- GATORBACK Tool Pouch, Loop Pouch, Carpenter Hammer, 1250 Denier DuraTek Nylon, 8 Pockets (B101)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (68-32MM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (318UM)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- OSG Screw Machine Drill Bit, 14.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61641)
- OSG Screw Machine Drill Bit, 0.88 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595088)
- OSG Flat Bottom Drill Bit, 20.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3332000)
- OSG Screw Machine Drill Bit, #13 Size, 130 Degrees Point Angle, Powdered Metal, V Finish, Spiral Flute (9599047)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- Osg Drill Bits