Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 3.00 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599030
Zoro # G1771220
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1181
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9599030
- Zoro # G1771220
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.00 mm |
Shank Dia. | 3 mm |
Overall Length | 48.00 mm |
Flute Length | 16.00 mm |
Maximum Drilling Depth | 16.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 3.00mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 130 Degrees , X Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1181
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC BLADES SAW 32T - SET 0F 5 (CP8940158777)
- PROTO Screwdriver, #1 Tip, Phillips Tip (JP0103RF)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- IRWIN Bit Speedbor Max 3/4X6 (3041004)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- Osg Drill Bits