Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #3 Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650021211
Zoro # G0604587
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.2130
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 650021211
- Zoro # G0604587
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Shank Length | 54.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- H & H INDUSTRIAL PRODUCTS E High Speed Steel Adjustable Blade Reamer (23/32-25/32) (2006-9182)
- GREY PNEUMATIC 3/8" Drive Duo-Socket Set (81627RD)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- OSG Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4724)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1610)
- OSG Screw Machine Drill Bit, 5/32 in Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (11534815)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- Osg Drill Bits