Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8670250
Zoro # G0615087
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0984
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8670250
- Zoro # G0615087
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 4 mm |
Overall Length | 62.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 48.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0984
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, 8-10, 2" (73351/B)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- STARRETT Carbide Tipped Hole Saw, 3/4", 19mm (SM19)
- MOTOR GUARD Wonder Block (740)
- OSG Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670340)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6496)
- OSG Screw Machine Drill Bit, 9.65 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595965)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2402)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- Osg Screw Machine Length Drill Bits