Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish
Mfr # 8650238
Zoro # G1762251
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0937
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8650238
- Zoro # G1762251
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.38 mm |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 3.00 mm |
Overall Length | 46.00 mm |
Flute Length | 14.00 mm |
Sizes Included | 2.38mm |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.0937 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | WD1 |
Grade | General Purpose |
Point Type | Four Facet Point |
Application | For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, Medium Carbon, Alloy Steels and Die Steels |
List Number | 1150 |
Coolant Through | No |
Cutting Direction | Right Hand |
Series | Ex-Gold Nexus |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 2.38 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0937
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A11)
- ELESA Brass boss, threaded blind holes for back mounting, EBP.140 B-M8-C1 (EBP-B)
- CRAWFORD PRODUCTS 2PK Giant StorageHanger, MN (GSH)
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- OSG Screw Machine Drill Bit, #65 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595089)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595415)
- OSG Screw Machine Drill Bit, #2 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10221005)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, 13.08 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520051512)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50827)
- Osg Screw Machine Length Drill Bits