Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6171511
Zoro # G1752655
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.8465
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6171511
- Zoro # G1752655
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 21.50 mm |
Shank Dia. | 25 mm |
Overall Length | 146.00 mm |
Flute Length | 70.00 mm |
Maximum Drilling Depth | 70.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 21.50mm |
Depth x Dia. Ratio | 3xD |
Shank Length | 76.00 mm |
Drill Diameter Tolerance | +0.000/-0.033mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 21.50 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.8465
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1)
- IRWIN Utility Pole Auger Bit, 11/16 In, 18 In L (47911)
- KABA ILCO Replacement Knobs (A410)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, #41 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10096005)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- OSG Flat Bottom Drill Bit, 20.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3332000)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50886)
- Osg Drill Bits