Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-6563
Zoro # G1781818
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/32 in
- Decimal Equivalent 0.6562
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-6563
- Zoro # G1781818
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/32 in |
Shank Dia. | 18 mm |
Overall Length | 123.00 mm |
Flute Length | 73.00 mm |
Maximum Drilling Depth | 73.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Sizes Included | 16.67mm |
Drill Length Class | Screw Machine Length |
Shank Length | 123.00 mm |
Drill Diameter Tolerance | +0.007/+0.025mm |
Description
Screw Machine Drill Bit, Drill Bit Size 21/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6562
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Panel Punch, 9 Pin Connector (229)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 9/16 (52436)
- JACKSON SAFETY 9 ft. Wrap-a-Round/Diameter Tape Measures, 5" Blade (14767)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 10 x 60 Teeth, 10deg ATB+Shear with 5/8-Inch bore (P10060S)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670430)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666750)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691050)
- NACHI Screw Machine Length HSS Drill - H (1062019)
- Osg Screw Machine Length Drill Bits