Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 20.00 mm Size, 120 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8599200
Zoro # G1769455
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.7874
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8599200
- Zoro # G1769455
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Overall Length | 132.00 mm |
Flute Length | 66.00 mm |
Shank Dia. | 20 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 20.00mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 66.00 mm |
Drill Diameter Tolerance | +0.000/-0.033mm |
Maximum Drilling Depth | 66.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 20.00 mm, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7874
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Longlife Automatic Pencil and Special Summer refill Leads, 3 graphite 2B, 3 red, 2 white Bundle (30407)
- PROTO 1/4" Drive Universal Joint SAE (J4770A)
- PROTO 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (J5552HL)
- INGERSOLL-RAND Impactool 1/2In (2130)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690800)
- OSG Screw Machine Drill Bit, 2.83 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650011161)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15257)
- Osg Drill Bits