Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 2.00 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 6152011
Zoro # G1758849
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0787
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6152011
- Zoro # G1758849
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Depth:Dia. Ratio | 3xD |
Flute Length | 12.00 mm |
Shank Dia. | 3 mm |
Sizes Included | 2.00mm |
Overall Length | 44.00 mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Maximum Drilling Depth | 12.00 mm |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 130 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0787
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Machinist Scriber, Straight/90 Deg (76-1510)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- WARNER Mini Glass Scraper/Razor Blade Holder w/ 2 Blades (101)
- MICRO 100 Tool Holder - Steel (TH-106)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670730)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-6496)
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650020291)
- OSG Screw Machine Drill Bit, 1.27 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512711)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49204)
- Osg Screw Machine Length Drill Bits