Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-1610
Zoro # G1784870
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP253-1610
- Zoro # G1784870
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 24.00 mm |
Maximum Drilling Depth | 24.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | #20 |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | +0.004/+0.016mm |
Description
Screw Machine Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 13mm (84148)
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Standard Socket, black oxide (J7206M)
- VEGA Nutsetter, 9/16 Mag Nutsetter x 2-9/16 (165MN916SDS)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (15506)
- OSG Screw Machine Drill Bit, 2.83 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650011161)
- OSG Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330980)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- OSG Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670340)
- OSG Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595529)
- Osg Drill Bits