Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 19.25 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish
Mfr # 560075711
Zoro # G0576681
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 19.25 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 560075711
- Zoro # G0576681
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.25 mm |
Shank Dia. | 20.00 mm |
Overall Length | 165.00 mm |
Flute Length | 97.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.7579 |
Drill Bit Finish | WD1 |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 3 |
Grade | High Performance |
Application | For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC |
Point Type | R Thinning |
List Number | 5600 |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Series | EXOPRO Mega Muscle |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 19.25 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.7579
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Blade Replacement Pack, Steel, 3" L (03961)
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 1/4x12x14 in. (81016)
- DEWALT CLAW HAMMR CHKR 22OZ STL (DWHT51005)
- RIDGID Jaw, Hook 6 Wrench (31555)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-5000)
- OSG Flat Bottom Drill Bit, 2.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330290)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- OSG Screw Machine Drill Bit, 8.25 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595825)
- ZORO SELECT Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-102656)
- Osg Screw Machine Length Drill Bits