Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 8608182
Zoro # G1771677
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0717
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8608182
- Zoro # G1771677
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.82 mm |
Sizes Included | 1.82mm |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 3.00 mm |
Overall Length | 43.00 mm |
Flute Length | 11.00 mm |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Decimal Equivalent | 0.0717 |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | Powdered Metal |
Drill Bit Finish | V |
Coolant Through | No |
List Number | 1900 |
Application | For Drilling Cast Iron, Medium Carbon Steel, High Carbon Steel, Alloy Steel, Die Steel, Titanium Alloys, Nickel Alloys and Hardened Steel Under 45 HrC |
Point Type | X Thinning |
Grade | General Purpose |
Cutting Direction | Right Hand |
Series | EX-Gold VPG GDS |
Coolant Fed | Non-Coolant Through |
Material - Machining | Powdered Metal |
Description
Screw Machine Drill Bit, Drill Bit Size 1.82 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Steel, Size: 2 3/8-16X55, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.2A427X55)
- KRAFT TOOL Brick Trowel, Pointing, 2-3/4 x 6 in, Steel (RO50-6L)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- OSG Screw Machine Drill Bit, 1.27 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608127)
- OSG Screw Machine Drill Bit, 11/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1720)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- OSG Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595529)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49207)
- Osg Screw Machine Length Drill Bits