Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650012511
Zoro # G0622839
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 650012511
- Zoro # G0622839
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 3.2 mm |
Overall Length | 74.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 20.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.018mm |
Drill Length Class | Screw Machine Length |
Shank Length | 62.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Metal Tie Wire Reel (GG311)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- DRILL AMERICA 7/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS7818)
- MILTON Female MStyle Plug, 1/4"NPT (728)
- OSG Screw Machine Drill Bit, 13.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691330)
- OSG Flat Bottom Drill Bit, 5/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570031211)
- OSG Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330980)
- OSG Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6153811)
- OSG Screw Machine Drill Bit, 15.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8701500)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4016)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- Osg Screw Machine Length Drill Bits