Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/8 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish
Mfr # 10125005
Zoro # G2897763
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10125005
- Zoro # G2897763
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Flute Length | 7/8 in |
Overall Length | 2 5/16 in |
Depth:Dia. Ratio | 3xD |
Shank Dia. | 3/16 in |
Sizes Included | 1/8" |
Maximum Drilling Depth | 7/8 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.018mm |
Shank Length | 36.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Notched Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Ball Contact (828B)
- ALLPAX Packing Hook, Rigid, No. 12, 14-1/8" L (AX1227)
- PROTO 1/2 in Drive, 32mm Torx(R) Metric Socket, 12 Points (J5332M)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- OSG Flat Bottom Drill Bit, 2.10 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330210)
- OSG Screw Machine Drill Bit, 8.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61587)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595595)
- OSG Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2008)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48525)
- Osg Drill Bits