Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8691750
Zoro # G0615531
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.6890
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8691750
- Zoro # G0615531
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.50 mm |
Shank Dia. | 18 mm |
Overall Length | 155.00 mm |
Flute Length | 88.00 mm |
Maximum Drilling Depth | 88.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 67.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 17.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6890
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- CRESCENT 7/8" 12 Point Combination Wrench (CCW11-05)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 3/16 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595476)
- OSG Flat Bottom Drill Bit, 2.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330200)
- OSG Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6152811)
- CHICAGO-LATROBE Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48712)
- Osg Screw Machine Length Drill Bits