Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61517
Zoro # G3242653
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.70 mm
- Decimal Equivalent 0.0669
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 61517
- Zoro # G3242653
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.70 mm |
Shank Dia. | 3 mm |
Overall Length | 42.00 mm |
Flute Length | 10.00 mm |
Maximum Drilling Depth | 10.00 mm |
Depth:Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.014mm |
Shank Length | 32.00 mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1.70 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0669
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- IRWIN Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI (2011204)
- OSG Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61545)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48512)
- Osg Drill Bits