Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 16.50 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-6496
Zoro # G1781827
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.6496
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-6496
- Zoro # G1781827
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.50 mm |
Shank Dia. | 18 mm |
Overall Length | 123.00 mm |
Flute Length | 73.00 mm |
Maximum Drilling Depth | 73.00 mm |
Sizes Included | 16.50mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 123.00 mm |
Drill Diameter Tolerance | +0.007/+0.025mm |
Description
Screw Machine Drill Bit, Drill Bit Size 16.50 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- SCALESWEEPER Scalesweeper Wtr Descale (4604206)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- DRILL AMERICA 1-3/8"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/8-8)
- OSG Screw Machine Drill Bit, 23/64 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595035911)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- OSG Screw Machine Drill Bit, 6.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2402)
- OSG Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595047211)
- OSG Screw Machine Drill Bit, 6.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2441)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- Osg Screw Machine Length Drill Bits