Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 14.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8691420
Zoro # G0615857
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.5591
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8691420
- Zoro # G0615857
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.20 mm |
Shank Dia. | 15.00 mm |
Overall Length | 140.00 mm |
Flute Length | 71.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.5591 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | EgiAs |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Grade | High Performance |
Application | For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC |
Coolant Through | Yes |
List Number | 6500 |
Point Type | X Thinning |
Series | A-Drill |
Coolant Fed | Coolant Through |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 14.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5591
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Crimping Die #1, for H8 (H8-Die1)
- DRILL AMERICA 39/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO39/64)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- KRAFT TOOL Magnesium Float, Walking, 24x3-1/4" SE (CC815)
- OSG Screw Machine Drill Bit, 2.15 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595215)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1693)
- OSG Screw Machine Drill Bit, 12.80 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61628)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70279)
- Osg Drill Bits