Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 14.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-5512
Zoro # G1781930
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.5512
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-5512
- Zoro # G1781930
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Shank Dia. | 14 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 60.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 14.00mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.007/+0.025mm |
Shank Length | 107.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5512
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 13/32x3/8x1-3/4x3-3/4 (C32660)
- APEX TOOL GROUP 3/4 Ratcheting Open End Wrench (85584)
- GREAK NECK SAW NEEDLE FILE SET HCS 6PC (NF6C)
- SUBURBAN Spin Index Fixture, 5-1/4inH, 9-11/16inL (SM-5C)
- OSG Screw Machine Drill Bit, 0.50 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150511)
- OSG Screw Machine Drill Bit, 21/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650065511)
- OSG Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595079)
- OSG Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665890)
- OSG Screw Machine Drill Bit, 5.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2008)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666750)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- Osg Drill Bits