Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP253-2500
Zoro # G1784575
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP253-2500
- Zoro # G1784575
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8 mm |
Overall Length | 79.00 mm |
Flute Length | 34.00 mm |
Maximum Drilling Depth | 34.00 mm |
Sizes Included | 1/4" |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 45.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.006/+0.021mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 18 Piece SAE L-Shape Hex Key Set, J4986 (J4986)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- OSG Spiral Point Tap, Plug 2 Flutes (1206405)
- OSG Screw Machine Drill Bit, 9/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2811)
- OSG Screw Machine Drill Bit, 5/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-3126)
- OSG Screw Machine Drill Bit, 5.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595022811)
- OSG Screw Machine Drill Bit, 1.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0512)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- Osg Screw Machine Length Drill Bits