Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/32 in Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595079
Zoro # G2825541
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0313
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8595079
- Zoro # G2825541
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1/32 in |
Shank Dia. | 3 mm |
Overall Length | 38.00 mm |
Flute Length | 5.00 mm |
Maximum Drilling Depth | 5.00 mm |
Sizes Included | 0.79mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.014mm |
Shank Length | 33.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Screwdriver/Nutdriver 11-in-1 (902-583)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- DEWALT 20V MAX* 14ga Swivel Head Shear Kit (DCS494M2)
- HAIMER Power Shrink Chuck, 5/8 in Hole Dia, CAT50 (50.840.5/8Z.3)
- OSG Screw Machine Drill Bit, #65 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595089)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 1.52 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595152)
- OSG Flat Bottom Drill Bit, 5.90 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330590)
- OSG Flat Bottom Drill Bit, 5.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330500)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- Osg Screw Machine Length Drill Bits