Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 13.00 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8701300
Zoro # G0604803
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.5118
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8701300
- Zoro # G0604803
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 14 mm |
Overall Length | 128.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 63.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5118
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Left Hand Hex Die (DWTHX11212LH)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- HTI Hi-Tech Metal Blades # 9 - (100/Sleeve) (HTMB-09-100)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670730)
- OSG Screw Machine Drill Bit, 14.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61641)
- OSG Screw Machine Drill Bit, 9/64 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595357)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- OSG Screw Machine Drill Bit, 31.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61810)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine 7/32", 7/32" Size, 135 Degrees Point Angle, High Speed Steel (95001870)
- Osg Screw Machine Length Drill Bits