Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 12.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8701250
Zoro # G0604690
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4921
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8701250
- Zoro # G0604690
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 14 mm |
Overall Length | 128.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 65.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.027mm |
Description
Screw Machine Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4921
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801250S)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293201)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- OSG Screw Machine Drill Bit, 4.15 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (859541511)
- OSG Screw Machine Drill Bit, 2.40 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599024)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2500)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- OSG Screw Machine Drill Bit, 4.75 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595475)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- Osg Drill Bits