Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish
Mfr # 859512511
Zoro # G1759591
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0492
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 859512511
- Zoro # G1759591
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.25 mm |
Shank Dia. | 3 mm |
Overall Length | 40.00 mm |
Flute Length | 5.00 mm |
Maximum Drilling Depth | 5.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1.25mm |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 32.00 mm |
Drill Diameter Tolerance | +0.000/-0.014mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1.25 mm, Drill Bit Point Angle 140 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0492
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 3/4 In, W32885 (W32885)
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7730H)
- PROTO Crosspein Hammer 4 Lb (J1441G)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511911)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666750)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-5000)
- OSG Screw Machine Drill Bit, 8.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595031511)
- CLEVELAND Screw Machine Drill Bit, 13/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70273)
- Osg Drill Bits