Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 12.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-4803
Zoro # G1782089
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4803
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-4803
- Zoro # G1782089
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.20 mm |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Sizes Included | 12.20mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Decimal Equivalent | 0.4803 |
Drill Bit Material | Solid Carbide |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
Grade | General Purpose |
List Number | HP243 |
Point Type | R Thinning |
Application | For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Series | HY-PRO(R) CARB |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 12.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4803
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- WESTWARD Silver/Deming Drill, 33/64, Co, 118Deg (5TVL8)
- VEGA INDUSTRIES Hex Tamper 5/32 Insert Bit x 1 (125HT1064A)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- OSG Screw Machine Drill Bit, 5.80 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish (595022811)
- OSG Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570025011)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (61533)
- OSG Screw Machine Drill Bit, #57 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859510911)
- OSG Screw Machine Drill Bit, 15.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61650)
- OSG Screw Machine Drill Bit, 18.64 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520073312)
- CLEVELAND Screw Machine Drill Bit, 27/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04650)
- Osg Drill Bits