Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish
Mfr # 595047211
Zoro # G1797979
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4724
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 595047211
- Zoro # G1797979
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 120.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 60.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 12.00mm |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 60.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4724
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CP875, Mini Angle Die Grinder, CP875, 22500 RPM (T023995)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- WESTWARD Duffel Bag, Red, 600d Polyester, 3 Pockets (25F575)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2500)
- OSG Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570025011)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- OSG Screw Machine Drill Bit, F Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10257005)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- ZORO SELECT Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Solid Carbide, Bright Finish (460-101875)
- Osg Screw Machine Length Drill Bits