Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish
Mfr # 595050011
Zoro # G1797951
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 595050011
- Zoro # G1797951
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 14.00 mm |
Overall Length | 128.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1/2" |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.027mm |
Shank Length | 63.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 7/8"" (FB-006)
- DEWALT 20V MAX* XR 9 GA Cordless Fencing Stapler (Tool only) (DCFS950B)
- KIPP Adjustable Handle Size: 4, 3/8-16X50, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42X50)
- BOSCH Impact Drill Bit, 11/64" Size, 3-1/4" L (BL4138IM)
- OSG Flat Bottom Drill Bit, 11.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331100)
- OSG Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1693)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- OSG Screw Machine Drill Bit, 0.92 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595092)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- Osg Screw Machine Length Drill Bits