Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish
Mfr # 8666270
Zoro # G0588800
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2 in
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8666270
- Zoro # G0588800
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 13 mm |
Overall Length | 128.00 mm |
Flute Length | 64.00 mm |
Maximum Drilling Depth | 64.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Shank Length | 64.00 mm |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for 3 in. DOC Copperhead Annular Cutters (10535)
- BOSCH NailKiller Auger 7/16In x 7-1/2In Tube (NKST07)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- PEARL P4 SD Turbo Blade 5 in. 7/8- 5/8 in. Adapter (DIA005SD)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8665635)
- OSG Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-2571)
- OSG Screw Machine Drill Bit, 0.70 mm Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish (6150711)
- OSG Screw Machine Drill Bit, P Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP253-3228)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- Osg Screw Machine Length Drill Bits