Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish
Mfr # 520050012
Zoro # G0588548
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish WXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 520050012
- Zoro # G0588548
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 128.00 mm |
Flute Length | 64.00 mm |
Maximum Drilling Depth | 64.00 mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 64.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Double (234-001040)
- ZORO SELECT Chucking Reamer, 5/16 In., 6 Flute, HSS (11V379)
- KIPP Catch Plate, Style B (K0051.9254782)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666750)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Flat Bottom Drill Bit, 13.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331300)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 15/64 in Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595595)
- OSG Flat Bottom Drill Bit, 3/16 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570018711)
- CHICAGO-LATROBE Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49410)
- Osg Drill Bits