Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650050011
Zoro # G0604718
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 650050011
- Zoro # G0604718
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 128.00 mm |
Flute Length | 64.00 mm |
Maximum Drilling Depth | 64.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 64.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.027mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 4 Flute End Mill Long, 1/4 (12225000)
- BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (562)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-301)
- OSG Screw Machine Drill Bit, 1.66 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595166)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- OSG Screw Machine Drill Bit, 7.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670730)
- OSG Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650021711)
- OSG Screw Machine Drill Bit, #2 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10221005)
- OSG Screw Machine Drill Bit, #33 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595287)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48230)
- Osg Screw Machine Length Drill Bits