Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 630049911
Zoro # G0609633
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 630049911
- Zoro # G0609633
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12.7 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 60.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 47.00 mm |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.000/-0.027mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Core Bit D22/35 Hm (63127096018)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- DRILL AMERICA 1/2"-13 Carbon Steel Taper Hand Tap (DWTT1/2-13)
- BONWAY Bon 32-920 Bio Release Form Release 5 Gal (32-920)
- OSG Screw Machine Drill Bit, 1/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0626)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2500)
- OSG Screw Machine Drill Bit, 3/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10093805)
- OSG Flat Bottom Drill Bit, 1/4 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570025011)
- OSG Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10250005)
- OSG Screw Machine Drill Bit, 7/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10218805)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- Osg Screw Machine Length Drill Bits