Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 1/2 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599127
Zoro # G1769315
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Decimal Equivalent 0.5000
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9599127
- Zoro # G1769315
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 12 mm |
Overall Length | 108.00 mm |
Flute Length | 51.00 mm |
Maximum Drilling Depth | 51.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 1/2" |
Depth x Dia. Ratio | 3xD |
Drill Length Class | Screw Machine Length |
Shank Length | 57.00 mm |
Drill Diameter Tolerance | +0.000/-0.027mm |
Description
Screw Machine Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 130 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2217801)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520050012)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691050)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- OSG Screw Machine Drill Bit, 1.82 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608182)
- OSG Screw Machine Drill Bit, 3.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8690330)
- CHICAGO-LATROBE Screw Machine Drill Bit, Y Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50854)
- Osg Drill Bits